Shop All Machine Screws
Zoro Select
#2-56 x 3/16 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 5000 PK
Mfr # 0203MTP188B
Zoro # G2425569
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0203MTP188B
- Zoro # G2425569
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,2-56x3/16 6 LOBE,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU41)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-2-1/4)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 1000 PK (1416MTP188B)
- ZORO SELECT #10-24 x 1/2 in Torx Pan Machine Screw, Black Oxide Stainless Steel, 3000 PK (1008MTP188B)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0150)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0200)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (1212KPUMS)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- Zoro Select Machine Screws