Shop All Machine Screws
This Product is Discontinued
Zoro Select
#2-56 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)
Mfr # B51122.008.0018
Zoro # G2861028
Free Shipping & Returns
This Product is Discontinued
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/16 in
- Drive Size #1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B51122.008.0018
- Zoro # G2861028
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/16 in |
Drive Size | #1 |
Head Dia. | 0.167 in |
Head Height | 0.062 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.144 in |
Head Width | 0.162 in |
Screw Size | #2-56 |
Maximum Head Width | 0.162 in |
Overall Length | 3/16 in |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Head Width 0.162 in, Head Height 0.062 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.