Shop All Machine Screws
Zoro Select
#2-56 x 2 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 02256MSPN
Zoro # G2700361
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 2 in
- Material Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02256MSPN
- Zoro # G2700361
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Nylon |
Tensile Strength | 12,000 psi |
Item | Machine Screw |
Description
Machine Screws,2-56x25/64 SLOT,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 25 PK (U51000.025.0425)
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 6 in Wd, Black (1587575)
- ZORO SELECT M3-0.50 x 20 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0020)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT #10-24 x 1 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK (1016MPTB)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- Zoro Select Machine Screws