Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK
Mfr # U48210.008.0025
Zoro # G2959336
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U48210.008.0025
- Zoro # G2959336
- UPC # 087302664062
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Head Height | 0.069 in |
Head Dia. | 0.162 in |
Minimum Head Width | 0.144 in |
Maximum Head Width | 0.162 in |
Screw Size | #2-56 |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.162 in |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 2A |
Material Type | Brass |
Finish Type | Plain |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.069 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.100.0025)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/8in Black Oxide Coated Steel 25PK (9183711)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U07840.043.0100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0037)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0075)
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0100)
- Zoro Select Machine Screws