Shop All Machine Screws
Download CAD Files
Zoro Select
#2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK
Mfr # 010256P025
Zoro # G2658555
CAD Available
original price:
$5.45
4% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 19 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010256P025
- Zoro # G2658555
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Head Dia. | 0.155 to 0.167 in |
Head Height | 0.047 in |
Maximum Head Width | 0.156 in |
Maximum Head Height | 0.047 in |
Screw Size | #2-56 |
Minimum Head Width | 0.161 in |
Head Width | 0.156 in |
Minimum Thread Length | 1/4 in |
Minimum Head Height | 0.049 in |
Dimensional Standards | IFI |
Fastener Length | 1/4 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.156 in, Head Height 0.047 in, Tensile Strength 19 psi, Pack Size Small, Minimum Thread Length 1/4 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.156 in, Minimum Head Width 0.161 in, Maximum Head Height 0.047 in, Minimum Head Height 0.049 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Steel Body, 100 PK (1HBR6)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L (A0020240232T)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Steel, 2 PK (Z0716)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.030.0006)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P025)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P100)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P050)
- ZORO SELECT 3/8"-16 x 3 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0300)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Fillister Machine Screw, Plain Stainless Steel, 50 PK (U51341.025.0150)
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- Zoro Select Machine Screws