Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 0204MSPN
Zoro # G2700081
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/4 in
- Material Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0204MSPN
- Zoro # G2700081
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Nylon |
Tensile Strength | 12,000 psi |
Item | Machine Screw |
Description
2-56X1/4 Slotted Pan Machine Screw Fully Threaded Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0405-100)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 170 mm L, 5 PK (M04100.300.0170)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38405.137.0001)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (MS51959-100)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0075)
- ZORO SELECT M1.6-0.35 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0005)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0025)
- Zoro Select Machine Screws