Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK
Mfr # 010256B025
Zoro # G2571572
product price: $1.49
/pk 25, $0.06/ea
Sold in multiples of 11 for $16.39
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Binding Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 19 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 010256B025
- Zoro # G2571572
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Head Height | 0.047 in |
Head Dia. | 0.171 to 0.181 in |
Screw Size | #2-56 |
Minimum Thread Length | 1/4 in |
Maximum Head Width | 0.688 in |
Minimum Head Width | 0.176 in |
Minimum Head Height | 0.046 in |
Head Width | 0.688 in |
Maximum Head Height | 0.047 in |
Dimensional Standards | IFI |
Overall Length | 1/4 in |
Fastener Length | 1/4 in |
Description
Machine Screw, Head Type Binding, Material Nylon, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.688 in, Head Height 0.047 in, Tensile Strength 19 psi, Pack Size Small, Minimum Thread Length 1/4 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.688 in, Minimum Head Width 0.176 in, Maximum Head Height 0.047 in, Minimum Head Height 0.046 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.037.1200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK (U12920.037.0001)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-3/4" L, 410 Stainless Steel 50 PK (50780)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- ZORO SELECT #3-48 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0306MPPB)
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030400-100P1)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0075)
- Zoro Select Machine Screws