Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.008.0025
Zoro # G2602397
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #1
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U24211.008.0025
- Zoro # G2602397
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Height | 0.162 in |
Head Dia. | 0.162 in |
Maximum Head Height | 0.162 in |
Maximum Head Width | 0.162 in |
Minimum Head Width | 0.144 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.162 in |
Screw Size | #2-56 |
Minimum Head Height | 0.059 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.162 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, Maximum Head Height 0.162 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (A2580240100FW)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (WWG-CPHZ-040)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0025)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0175)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0050)
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0050)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0006)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- Zoro Select Machine Screws