Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.008.0025
Zoro # G3077602
original price:
$2.75
9% off
new price: $2.49
/pk 100, $0.02/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51122.008.0025
- Zoro # G3077602
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Drive Size | #1 |
Head Height | 0.062 in |
Head Dia. | 0.167 in |
Minimum Head Height | 0.053 in |
Screw Size | #2-56 |
Minimum Thread Length | 15/64 in |
Maximum Head Height | 0.062 in |
Maximum Head Width | 0.162 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.162 in |
Minimum Head Width | 0.144 in |
Overall Length | 1/4 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.062 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 15/64 in, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, Maximum Head Height 0.062 in, Minimum Head Height 0.053 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 40 PK (151NF8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0225)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0800)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0200)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0062)
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0043)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0100)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0040)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- Zoro Select Machine Screws