Shop All Machine Screws
Zoro Select
#2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK
Mfr # 0204MPF188B
Zoro # G2594479
product price: $346.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0204MPF188B
- Zoro # G2594479
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,2-56x1/4 PH FLT,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK (1080)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (21308)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010256R018)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- ZORO SELECT M2.5-0.45 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.025.0008)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0300)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Yellow Steel, 2500 PK (600367)
- Zoro Select Machine Screws