Shop All Machine Screws
Zoro Select
#2-56 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK
Mfr # 010256B050
Zoro # G2874961
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Binding Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Tensile Strength 19 psi
- Standards IFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 010256B050
- Zoro # G2874961
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/2 in |
Head Dia. | 0.171 to 0.181 in |
Head Height | 0.047 in |
Screw Size | #2-56 |
Minimum Head Height | 0.046 in |
Minimum Thread Length | 1/2 in |
Head Width | 0.688 in |
Maximum Head Height | 0.047 in |
Minimum Head Width | 0.176 in |
Maximum Head Width | 0.688 in |
Dimensional Standards | IFI |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Binding, Material Nylon, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/2 in, Head Width 0.688 in, Head Height 0.047 in, Tensile Strength 19 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.688 in, Minimum Head Width 0.176 in, Maximum Head Height 0.047 in, Minimum Head Height 0.046 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (B56729)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- RED HEAD E-Z Ancor Wall Anchor, 1-1/4" L, Plastic, 40 lbs Tension Strength, 25 PK (EZP25)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B075)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- ZORO SELECT #5-40 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.012.0050)
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- Zoro Select Machine Screws