Shop All Socket Head Cap Screws
Zoro Select
#2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51060.008.0037
Zoro # G3294645
product price: $4.59
/pk 100, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 5/16 in
- Screw Head Type Flat
- Drive Size 1/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.008.0037
- Zoro # G3294645
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 5/16 in |
Drive Size | 1/20 in |
Vented Hole Size | Not Vented |
Head Height | 0.064 in |
Thread Length | 3/8 in |
Min. Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Head Diameter | 0.187 in |
Head Dia. | 0.1875 in |
Length | 5/16 in |
Dia./Thread Size | #2-56 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 3/8 in, Fastener Length 5/16 in, Head Height 0.064 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151360)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 9 ga (10HGC)
- L.H. DOTTIE #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC103212)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07040.050.0250)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 5 PK (M07000.300.0140)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.062.0150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK (M07000.200.0200)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.030.0018)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.060.0008)
- Zoro Select Socket Head Cap Screws