Shop All Socket Head Cap Screws
Zoro Select
#2-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK
Mfr # U07410.008.0018
Zoro # G2862356
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/20 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07410.008.0018
- Zoro # G2862356
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 3/16 in |
Drive Size | 1/20 in |
Thread Length | 3/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.046 in |
Min. Thread Length | 3/16 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.187 in |
Minimum Thread Length | 3/16 in |
Head Dia. | 0.1875 in |
Length | 3/16 in |
Dia./Thread Size | #2-56 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Steel, Finish Black Oxide, Thread Size #2-56, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- ITW Wood Screw, #8, 2 in, Trim Head 10 PK (116728)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.008.0025)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.008.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.019.0062)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.008.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.025.0062)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07040.019.0018)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.175.0900)
- Zoro Select Socket Head Cap Screws