Shop All Butt Hinges
Zoro Select
2 5/16 in W x 6 in H Galvanized Steel Strap Hinge
Mfr # 1RCN8
Zoro # G3084392
original price:
$6.39
9% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 6 in
- Door Leaf Thickness 0.104 in
- Door Leaf Width 2 5/16 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCN8
- Zoro # G3084392
- UPC # 190735031858
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 6 in |
Door Leaf Width | 2 5/16 in |
Hole Size | 0.28 in |
Frame Leaf Height | 6 in |
Frame Leaf Width | 2 7/16 in |
Details
Corners | Round |
Door Leaf Thickness | 0.104 in |
Finish | Galvanized Steel |
Holes per Leaf | 4 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Pin Type | Nonremovable |
Bearing Type | Plain |
Holes | With |
Item | Strap Hinge |
Hardware | Included |
Pin Material | Steel |
Ligature Resistant | No |
Frame Leaf Thickness | 0.104 in |
Description
Strap Hinge, Steel Material, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 6 in Door Leaf Height, 6 in Frame Leaf Height, 2 5/16 in Door Leaf Width, 2 7/16 in Frame Leaf Width, 0.104 in Door Leaf Thickness, 0.104 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, Dark Bronze Finish, 6" W (272D36)
- EBERHARD MANUFACTURING CO Mounting Plate Kit W/Wide Cut-Out (EMC 28630C-60U-24)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- ZORO SELECT 2 5/16 in W x 6 in H zinc plated Strap Hinge (4PB42)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U522)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Stainless steel Door and Butt Hinge (1RBY5)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- Zoro Select Door Hinges