Shop All Castle Nuts
Zoro Select
2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.200.0001
Zoro # G2521167
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Dia./Thread Size 2"-4-1/2
- Thread Size 2"-4 1/2
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.200.0001
- Zoro # G2521167
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 2"-4-1/2 |
Thread Size | 2"-4 1/2 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 in |
Width Across Flats | 3 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 2 In.-4 1/2, Hex Width 3 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.019.0062)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 50 PK (UST235768)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK10 (0137516T100)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371485G)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- ZORO SELECT 9/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.056.0001)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.220.0150)
- ZORO SELECT 7/8"-14 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 15 pk. (287280-PG)
- Zoro Select Castle Nuts