Shop All Safety Tags & Identification
Zoro Select
2-3/8" x 4-3/4" White Inspection Tag, Repairable/Rework, Pk100
Mfr # T431F2
Zoro # G4138285
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Legend Repairable/Rework
- Material Cardstock
- Height 4 3/4 in
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T431F2
- Zoro # G4138285
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 4 3/4 in |
Width | 2 3/8 in |
Size (WxH) | 2 3/8 in x 4 3/4 in |
Details
Item | Inspection Tag |
Color | Beige |
Legend | Repairable/Rework |
Material | Cardstock |
Tag Color | Beige |
Tag Material | Cardstock |
Metal Detectable | No |
Legend Color | Black |
Product Type | Tag |
Language | English |
Label Color | Beige |
Tag Shape | Rectangle |
Number of Labels | 100 |
Preprinted Images | Inventory Header |
Preprinted Legend | Inspection Log |
Number of Tags | 100 |
Shape | Rectangle |
Description
Inspection Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 4 3/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Beige, Tag Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 2XL (200JX2)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Scrap, Pk1000 (1HAB3)
- ZORO SELECT Panel Handle Lockout, RedYellow, 1/4" (45MZ64)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Maintenance Log, Pk1000 (1HAC2)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- NMC Danger Do Not Use This Ladder Tag, Pk25 (RPT70)
- Zoro Select Lockout Tagout