Shop All Shipping Tags
Zoro Select
2-1/8" x 4-1/4" White Tyvek Wire Tag, Pk1000
Mfr # 1HAA6
Zoro # G1515297
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Color White
- Tag Style Pre-Wired
- Material Tyvek
- Tag Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HAA6
- Zoro # G1515297
- UPC # 190735401422
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Width | 2-1/8" |
Height | 4-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Pre-Wired |
Material | Tyvek |
Tag Number | #4 |
Legend | Blank |
Tag Color | White |
Tag Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Tag Color White, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Blue, PK60 (BICGSMP101BE)
- ZORO SELECT 8" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN9)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- ZORO SELECT 1-7/8" x 3-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA5)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT65)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- NMC Blank Tag Red, Pk25 (RPT157)
- Zoro Select Package Labels & Shipping Equipment