Shop All Shipping Tags
Zoro Select
2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000
Mfr # 1GYN8
Zoro # G3368617
original price:
$59.43
11% off
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Manila
- Color Manila
- Tag Style Pre-Wired
- Material Paper
- Tag Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1GYN8
- Zoro # G3368617
- UPC # 190735400982
- Country of Origin China
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Width | 2-1/8" |
Height | 4-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Manila |
Color | Manila |
Tag Style | Pre-Wired |
Material | Paper |
Tag Number | #4 |
Legend | Blank |
Card Stock Gauge | 13 Points |
Tag Color | Manila |
Tag Material | Paper |
Description
Blank Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- ZORO SELECT 2-1/8" x 4-1/4" Red Paper Wire Tag, Pk1000 (1GYR5)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT95)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KT52)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- Zoro Select Shipping Tags