Shop All Pipe Fitting Insulation
Zoro Select
2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL336
Zoro # G3686557
original price:
$17.59
8% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 2 1/8 in
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL336
- Zoro # G3686557
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 2 1/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Pipe Insulation Item | Pipe Fitting Insulation |
Wall Thickness | 1 in |
Insulation Nominal I.D. | 2 1/8 in |
Temp. Range | 0 Degrees to 450 Degrees F |
For Tube I.D. | 2 in |
For Tube O.D. | 2-1/8" |
For Use On | Piping |
Standards | ASTM C337, ASTM C547 |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 2 1/8 in, Standards ASTM C337, ASTM C547, ASTM E84, Outside Diameter 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL347)
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- Zoro Select Pipe & Tubing Insulation