Shop All Pipe Fitting Insulation
Zoro Select
2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL345
Zoro # G3733536
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 2 1/8 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL345
- Zoro # G3733536
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 2 1/8 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
Pipe Insulation Item | Pipe Fitting Insulation |
For Tube O.D. | 2-1/8" |
Wall Thickness | 1 1/2 in |
For Fitting Type | 90 Degrees Elbow |
Insulation Nominal I.D. | 2 1/8 in |
For Use On | Piping |
Standards | ASTM C346, ASTM C547 |
For Tube I.D. | 2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 2 1/8 in, Standards ASTM C346, ASTM C547, ASTM E84, Outside Diameter 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA 3/4"" 6PRT OPN MNFLD (EPXM6PT)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Thermador 491849 Refrigerator Water Filters (1PK) Made by AFC (Thermador-00491849-AFC-RF-W1-1-93405)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 5" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL320)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE408)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (32810)
- Zoro Select Pipe Fitting Insulation