Shop All Butt Hinges
This Product is Discontinued
Zoro Select
2 1/4 in W x 4 1/2 in H Gray Enamel Spring Hinge (Discontinued)
Mfr # 4PA83
Zoro # G3088601
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 1/4 in
- Finish Gray Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PA83
- Zoro # G3088601
- UPC # 190735045008
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 4 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.134 in |
Finish | Gray Enamel |
Holes per Leaf | 4 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type |
Item | Spring Hinge |
Pin Type | Nonremovable |
Holes | With |
Pin Material | Steel |
Ligature Resistant | No |
Bearing Type | Plain |
Hardware | Included |
Frame Leaf Thickness | 0.134 in |
Description
Spring Hinge, Steel Material, Gray Enamel Finish, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.