Shop All Butt Hinges
Zoro Select
2 1/4 in W x 4 1/2 in H Bronze Spring Hinge
Mfr # 4PA85
Zoro # G2225684
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 1/4 in
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PA85
- Zoro # G2225684
- UPC # 190735045022
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 1/4 in |
Overall Width | 4 1/2 in |
Pin Diameter | 7/64 in |
Description
Spring Hinge, Steel Material, Bronze Finish, 115 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- PRIME-LINE Closer Repair Kit (K5034)
- ZORO SELECT O-Ring, Dash 216, EPDM, 0.13 In., PK10 (5JJW9)
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- ZORO SELECT 2 in W x 4 in H Satin Chrome Spring Hinge (4PA79)
- ZORO SELECT 1 1/2 in W x 2 1/8 in H Yellow Zinc Door and Butt Hinge (8-236)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- ZORO SELECT 5/8 in W x 72 in H White Enamel Continuous Hinge (1CBC1)
- ZORO SELECT 3 in W x 1 1/2 in H Bright Stainless Steel Door and Butt Hinge (3HTT3)
- DELTANA Bright Brass Door and Butt Hinge (S44HDBB3)
- Zoro Select Butt Hinges