Shop All Castle Nuts
Zoro Select
2-1/4"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12025.225.0001
Zoro # G2520729
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 2-1/4"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Material Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12025.225.0001
- Zoro # G2520729
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 2-1/4"-12 |
Dia./Thread Size | 2-1/4"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 3/8 in |
Width Across Flats | 3 3/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 2-1/4 In.-12, Hex Width 3 3/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.100.0350)
- ITW Self-Drilling Screw, #10 x 3/4 in, Pan Head Hex Drive, 150 PK (21320)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (M01200.120.0170)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40455)
- ZORO SELECT 1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.050.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351367G)
- ZORO SELECT 7/8"-9 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.087.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371365G)
- ZORO SELECT 1/2"-13 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12000.050.0001)
- ZORO SELECT M20-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.200.0001)
- MIDWEST FASTENER 16mm-2.0 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 5PK (76226)
- Zoro Select Castle Nuts