Shop All PVC Pipes
Zoro Select
2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40
Mfr # 43098
Zoro # G1274305
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 8 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43098
- Zoro # G1274305
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 8 ft |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Outside Dia. | 2 7/8 |
Inside Dia. | 2.445 |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 8 ft |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 89/200 in |
Description
Pipe, Application Air, Mineral Oil, Water, Color Clear, Fitting Compatibility Schedule 40, Inside Diameter 2 89/200 in, Material PVC, Material Trade Name Excelon, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Steam Pressure 150 psi @ 140 Degrees F, Minimum Operating Temperature 140 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 8 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Toilet (1145294-0)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- PROPLUS Garbage Disposal Strainer White (152012)
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- ZORO SELECT 1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43068)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- Zoro Select Pipes