Shop All Black Pipes
Zoro Select
2-1/2" x 8" Black Pipe Nipple Sch 40
Mfr # 589-080
Zoro # G1721605
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 589-080
- Zoro # G1721605
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Inside Dia. | 2 1/2 in |
Overall Length | 8 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Bowl Ring, Yellow, Petroleum Wax (31195)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV2E-075F-075F)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80 (1LML9)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPE10WD)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 80 (1LML6)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L (ZUSA-PF-15448)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- Zoro Select Pipes