Shop All Black Pipes
Zoro Select
2-1/2" x 6" Black Pipe Nipple Sch 40
Mfr # 2WV67
Zoro # G2972277
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WV67
- Zoro # G2972277
- UPC # 190735930366
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10871 Single Lever Galley Faucet w Pull-Out Sprayer, 5Ft Chrome-Flex Ho (10871)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- APOLLO VALVES Safety Relief Valve, 3/4In, 125 psi, Bronze, BtuH: 2, 639, 000 (1060425)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 160 (83012)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330028606)
- Zoro Select Black Pipes