Shop All Black Pipes
Zoro Select
2-1/2" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 41009
Zoro # G1994562
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41009
- Zoro # G1994562
- Country of Origin Guatemala
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. | 2 5/16 in |
Outside Dia. | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 5 1/2 in |
Inside Diameter | 2 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 5/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1621 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1621 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 80 (91010)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMC6)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (5P668)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNK04)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 80 (41016)
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (587-600LS)
- Zoro Select Pipes