Shop All Black Pipes
Zoro Select
2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80
Mfr # 41020LS
Zoro # G2543667
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41020LS
- Zoro # G2543667
- Country of Origin Guatemala
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 2 7/8 in |
Inside Dia. | 2 5/16 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Inside Diameter | 2 5/16 in |
Overall Length | 3 ft |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 5/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 3006 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 3006 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- TOTO Angle Stop, Cp, Chrome Finish 1" (10077T3)
- BASIKS Check Valve, CPVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-CP)
- NEOPERL 2.2 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5504005)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 80 (41120LS)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNF12)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- ZORO SELECT Nipple, 150 psi, SS, 8 (T6WNE12)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (40705)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- Zoro Select Black Pipes