Shop All Black Pipes
Zoro Select
2-1/2" x 3 ft. Non-Threaded Black Pipe Sch 40
Mfr # 21020LS
Zoro # G3258543
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21020LS
- Zoro # G3258543
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 2 7/8 in |
Inside Dia. | 2 1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 3 ft |
Inside Diameter | 2 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- DANCO P-Trap Swivel Slip 1-1/2 White (94005)
- GEBERIT Outlet Valve Universal S/G C/C (240.114.00.1)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 2 in Length, MNPT, 304 Stainless Steel (T4BNE03)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- ZORO SELECT 1/4" MNPT x 18" TBE Black Pipe Sch 80 (90217)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40409)
- Zoro Select Black Pipes