Shop All Black Pipes
Zoro Select
2-1/2" x 12" Non-Threaded Black Pipe Sch 40
Mfr # 21016LS
Zoro # G2905463
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21016LS
- Zoro # G2905463
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 12 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE MISER FAUCT COVER PROTCR PLS 1PK (6000-01)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- PARKER Sleeve, Plastic, Comp, 5/8In, PK10 (60PT-10)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- ZORO SELECT Pipe (220168)
- ZORO SELECT Pipe (SVP04D25)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P667)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ7)
- Zoro Select Pipes