Shop All Black Pipes
Zoro Select
2-1/2" x 12" Black Pipe Nipple Sch 80
Mfr # 41016
Zoro # G1754636
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41016
- Zoro # G1754636
- Country of Origin Guatemala
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 12 in |
Inside Diameter | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1621 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-5/16" O.D., 9 3/4 in H (155901-75)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPE06WD)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 160 (82614)
- ZORO SELECT 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P608)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (40716)
- Zoro Select Black Pipes