Shop All Black Pipes
Zoro Select
2-1/2" x 10" Black Pipe Nipple Sch 40
Mfr # 589-100BC
Zoro # G2200125
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 589-100BC
- Zoro # G2200125
- UPC # 00190735923207
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Temperature Scale Handle (47298000)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70225)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (40804)
- ZORO SELECT 2" MNPT x 3 ft TBE Black Pipe Sch 80 (90920)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- Zoro Select Pipes