Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" x 1-1/2" Clamp T304 SS Concentric Reducer
Mfr # EG31CC2.5X1.5
Zoro # G4177607
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG31CC2.5X1.5
- Zoro # G4177607
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in x 1 1/2 in |
Overall Length | 5 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 5 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-AF)
- T&S BRASS Repair Kit Vb Tsb (-969)
- SHARKBITE Push-to-Connect Reducing Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL013528)
- HAWS Check Valve (5815)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.0)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- ZORO SELECT 1" Butt Weld T304 SS Tee (E7WWW1.0)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- Zoro Select Tube Fittings