Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Welded SS Weld Neck Flange Sch 40
Mfr # 4381004640
Zoro # G2693661
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381004640
- Zoro # G2693661
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 7-1/2" |
Pipe Size | 2-1/2" |
Bolt Circle Diameter | 5 1/2 in |
Overall Length | 3 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 3 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Hac/Wc Pushbar (98895C)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- THRIFCO PLUMBING 1/2 Inch X 4 Inch SCH 80 PVC Nipple (6620007)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT 1-1/4" x 1/8" FNPT SS Reducing Coupling (4381032350)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/4 (ZUSA-PF-7830)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU7)
- STRAUB 1" 316 SS Grip L Coupling (G20100)
- Zoro Select Stainless Steel Pipe Fittings