Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Welded SS Lap Joint Flange
Mfr # 4WPP9
Zoro # G1476273
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Lap Joint Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPP9
- Zoro # G1476273
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2-1/2" |
Outside Dia. | 7" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Flange Outside Diameter | 7 in |
Description
Flange, Lap Joint, 2 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 7 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Pressur Cook Vent #9911 (09911)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 40 (0330030008)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- ZORO SELECT 1" Welded SS Lap Joint Flange (4381000220)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- ZORO SELECT 4" Welded SS Lap Joint Flange (4381000280)
- ZORO SELECT 1/2" FSW 316/316L SS SW Outlet (100741350218)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- ZORO SELECT 1-1/2" Socket Weld 304 SS 45 Degree Lateral (3001300612)
- Zoro Select Fittings