Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Welded SS Blind Flange
Mfr # 4381005060
Zoro # G1982705
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005060
- Zoro # G1982705
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Outside Dia. | 7-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2-1/2" |
Overall Length | 1 in |
Bolt Circle Diameter | 5 7/8 in |
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Bolt Hole Diameter | 7/8 in |
Description
Blind Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Blind, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 1 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 7/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pedestal Glass Filler and Drip Pan (B-1230)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (797-665ABCP)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- ZURN P6000-1-A-Aa-Cp - 1-1/2" X 13" Flush Tub (P6000-1-A-AA-CP)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- ZORO SELECT Hex Nipple, 304 SS, 2", MNPT, Class 150 (ZUSA-PF-420)
- ZORO SELECT 2" Welded SS Blind Flange (4381001850)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- Zoro Select Fittings