Shop All Black Pipe Fittings
Zoro Select
FNPT, Steel Merchant Coupling, Class 150
Mfr # 4HVG7
Zoro # G3175742
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HVG7
- Zoro # G3175742
- UPC # 190735931974
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Merchant Coupling, Steel, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 8, 2 1/2 in, Female, NPT, 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/8" O.D. COMP x 3/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-5838-NL)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ZORO SELECT 1" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF23)
- SHARKBITE Union Reduc Coup 1/2X1/4 (25677)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (4HVG8)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220610)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT5)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 600)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P478)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ7)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB3)
- Zoro Select Fittings