Shop All Stainless Steel Pipes
Zoro Select
2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNJ04
Zoro # G2650076
original price:
$35.45
14% off
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6BNJ04
- Zoro # G2650076
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 4 in |
Inside Dia. | 2 1/2 in |
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 3 in |
Outside Diameter | 2 7/8 in |
Overall Length | 4 in |
Inside Diameter | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- ZURN PEX Tool, Crimp Ring Gauge, 1 in. Size (QGA5N)
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND05)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB13)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH09)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH10)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNI01)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- Zoro Select Stainless Steel Pipes