Shop All PVC Pipes
Zoro Select
2-1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80
Mfr # 888-030
Zoro # G5157896
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 888-030
- Zoro # G5157896
- UPC # 54211191408
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Inside Dia. | 2.25 in |
Outside Dia. | 2 3/4 in |
Inside Diameter | 2 29/100 in |
Overall Length | 3 in |
Outside Diameter | 2 3/4 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 2 29/100 in, Material PVC, Maximum Operating Pressure 210 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 3/4 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PLAST-O-MATIC Adjustable Relief Valve, 2 In, 5 to 100psi (RVDT200T-PP)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- ZORO SELECT 3/8" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1881-040)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe for Water for Water Threaded on Both Ends 2-1/2 NPT 2 Feet Long (4687T19)
- Zoro Select Pipes