Shop All Brass Pipes
Zoro Select
2-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 469-035
Zoro # G3112514
original price:
$23.15
16% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 469-035
- Zoro # G3112514
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 130 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 515 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH206P)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- ZORO SELECT 3/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (464-001)
- ZORO SELECT 1" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (465-240)
- ZORO SELECT 3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (464-040X)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (461-060)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- Zoro Select Pipes