Shop All Galvanized Pipes
Zoro Select
2-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831041603
Zoro # G2765850
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0831041603
- Zoro # G2765850
- UPC # 690291317323
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Outside Diameter | 2 7/8 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Inside Diameter | 2 15/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16" (RP24096)
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (1RRG4)
- ZORO SELECT 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831043005)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (564-300)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P813)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-360)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV46)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P862)
- ACE TRADING - NIPPLE NIPPLE GALV 1""X12"" (565-120AH)
- Zoro Select Galvanized Pipes