Shop All Stainless Steel Pipes
Zoro Select
2-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNJ14
Zoro # G2962565
original price:
$36.75
5% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNJ14
- Zoro # G2962565
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Inside Dia. | 2 1/2 in |
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Outside Dia. | 3 in |
Nominal Pipe Size | 2 1/2 in |
Inside Diameter | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline (94ALF-207-01A)
- PRIME-LINE Repair Kit for Outswinging 1 in. Doors, Round Edge Single Pack (656-1001)
- ZORO SELECT 3" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1In (72001)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND06)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG04)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC10)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC05)
- ZORO SELECT 2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNI01)
- Zoro Select Stainless Steel Pipes