Shop All PVC Pipes
Zoro Select
2-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80
Mfr # 861-300
Zoro # G3115007
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 861-300
- Zoro # G3115007
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size (Nominal) | 2-1/2" |
Outside Diameter | 2 7/8 in |
Overall Length | 12 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 210 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2"PEX F1960x1/4"OD Chrm, Qrtr Turn Supply Stop, Expnsn Style PEX, Angle (S10406)
- CULLIGAN Quick Connect Filter, 4 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-F)
- ZORO SELECT Tubing, Seamless, 5/16 in, Length 3 ft, PK4 (1115)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Threaded (TC1250TE)
- ZORO SELECT 1" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1884-120)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- ZORO SELECT 2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-257)
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- ZORO SELECT 1" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-137)
- ZORO SELECT 2-1/2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-297)
- Zoro Select PVC Pipes