Shop All Black Pipes
Zoro Select
2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40
Mfr # 589-1200
Zoro # G5046343
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 589-1200
- Zoro # G5046343
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | 10 ft |
Inside Dia. | 2 1/2 in |
Pipe Size (Nominal) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 945 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 945 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SMU180)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- 3M AQUA-PURE Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H (5620405)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- ZORO SELECT 4" MNPT x 10 ft. TBE Black Pipe Sch 40 (591-1200)
- ZORO SELECT 1-1/4" x 1-5/8" Black Close Pipe Nipple Sch 80 (40700)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (1LMC9)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- Zoro Select Black Pipes