Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" MNPT SS Square Head Plug
Mfr # 4381037290
Zoro # G3054441
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381037290
- Zoro # G3054441
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2 1/2 in |
Outside Dia. | 2-7/8" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 2 1/2 in |
Description
Square Head Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 10, Male NPT, 1 7/8 in Overall Length, 150 psi Max. Steam Pressure, Plug Drive Style 2 1/2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLUSH VALVE ADJST KIT 3"" (5030BP)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT 3/8" MNPT 316 SS Square Head Plug (60SQ112N038)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1345)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- LEGEND VALVE 1/8" x 2-1/2" 304 SS NIPPLE (304-003)
- Zoro Select Fittings