Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" MNPT SS Hex Head Plug
Mfr # 4307001618
Zoro # G2310716
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001618
- Zoro # G2310716
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 1-51/64" |
Pipe Size | 2 1/2 in |
Hex Size | 3 in |
Fitting Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 1 13/16 in |
Description
Hex Head Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Male NPT, 1 13/16 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 2 1/2 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Line 3/8Compx1/2F (PSB832)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- JONES STEPHENS Tub-Shower Handle F/ Moen Chateau (H54031)
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307001616)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- ZORO SELECT 1" Welded SS Weld Neck Flange Sch 40 (4381006220)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001270)
- Zoro Select Stainless Steel Pipe Fittings