Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" MNPT SS Hex Head Plug
Mfr # 4307000468
Zoro # G3138405
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000468
- Zoro # G3138405
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2 1/2 in |
Outside Dia. | 3" |
Pipe Size (Fittings) | 2-1/2" |
Hex Size | 3 in |
Fitting Pipe Size | 2 1/2 in |
Overall Length | 1 13/16 in |
Nominal Pipe Size | 2 1/2 in |
Description
Hex Head Plug, 2 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 1 13/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 2 1/2 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF65-S:56134-09 Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16031)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5742290)
- PARKER 5/16" Flare Brass Long Nut 10PK (41FL-5)
- SLOAN G2 Optima Plus 81801 (G2 8180-1)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307000466)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT Hex Nipple, 304 SS, 1/4" Pipe Size, MNPT (ZUSA-PF-413)
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (8-2 RB-SS)
- Zoro Select Stainless Steel Pipe Fittings