Shop All Galvanized Pipes
Zoro Select
2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 2WV34
Zoro # G3306615
original price:
$13.14
6% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WV34
- Zoro # G3306615
- UPC # 190735933138
- Country of Origin Mexico
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (152859CSL)
- THRIFCO PLUMBING 1-1/2 Rubber Test Cap (6722730)
- CHICAGO FAUCET Transformer, Plug-In, Single Use (240.630.00.1)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P794)
- ZORO SELECT 3/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P820)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV35)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- Zoro Select Galvanized Pipes