Shop All CPVC Pipes
Zoro Select
2-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-291
Zoro # G2755094
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length Close Thread
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9861-291
- Zoro # G2755094
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 2-1/2" |
Outside Diameter | 2 7/8 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 210 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (461-360)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2750)
- ZORO SELECT 3" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-343)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT 1/2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-083)
- ZORO SELECT Pipe, 1/2" Pipe Size - Nominal (CTS-005-10)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 1-1/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-174)
- Zoro Select CPVC Pipes