Shop All Black Pipe Fittings
Zoro Select
2-1/2" Malleable Iron Union with Brass Seat
Mfr # 4316002866
Zoro # G1552280
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316002866
- Zoro # G1552280
- UPC # 092201230188
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Union |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Union with Brass Seat |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | FNPT |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Inlet (In.) | 2-1/2 (F)NPT |
Description
Union,2-1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8317H308 24/DC)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- ZORO SELECT 1/2" Malleable Iron Union with Brass Seat (4316002854)
- ZORO SELECT 3" Malleable Iron Union with Brass Seat (4316002868)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- ZORO SELECT 2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P604)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK6)
- ZORO SELECT 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- ANVIL 1-1/2" x 3/4" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300045002)
- Zoro Select Fittings